Shop All Industrial Storage Cabinets
Little Giant
Storage Cabinet. Pegboard Doors, 2 Adjustable Shelves, 30" x 48"
Mfr # SSL2A3048PBD
Zoro # G2013088
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,141.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SSL2A3048PBD
- Zoro # G2013088
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Item | Storage Cabinet |
Description
- All-welded construction
- Interior Size: 30"W x 48"L
- Pegboard Panel Doors
- 2 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism
- Interior Size: 30"W x 48"L
- Pegboard Panel Doors
- 2 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size (4NXV2)
- ZORO SELECT Wardrobe Locker, Tan, Steel (794JC7)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- Little Giant Industrial Storage Cabinets