Shop All Industrial Storage Cabinets
Little Giant
Storage Cabinet, Pegboard Doors, 2 Adjustable Shelves, 24" x 48"
Mfr # SSL2A2448PBD
Zoro # G2014409
product price: $2,050.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,050.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SSL2A2448PBD
- Zoro # G2014409
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Item | Storage Cabinet |
Description
- All-welded construction
- Interior Size: 24"W x 48"L
- Pegboard Panel Doors
- 2 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism
- Interior Size: 24"W x 48"L
- Pegboard Panel Doors
- 2 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- Little Giant Industrial Storage Cabinets