Shop All Wire Carts
Little Giant
Stock Cart, Flush, 5 Shelf, 48x30, Gray
Mfr # 5M30486PH
Zoro # G3911682
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 3,600 lb
- Number of Shelves 5
- Shelf Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 5M30486PH
- Zoro # G3911682
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Width | 30 in |
Caster Width | 2 in |
Overall Length | 54 in |
Shelf Length | 48 in |
Overall Width | 30 in |
Shelf LxW | 48 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3,600 lb |
Item | Multi-Shelf Stock Cart |
Number of Shelves | 5 |
Gauge | 12 ga |
Caster Material | Phenolic |
Caster Type | (2) Swivel, (2) Rigid |
Distance Between Shelves | 12 in |
Finish | Powder Coated |
Capacity per Shelf | 2,000 lb |
Description
Multi-Shelf Stock Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETPATH 4630 Wood Expandable Stairway Swing Gate (PE30293)
- ZORO SELECT Wheel, Metal Hub, 12 x 3 (MH21VK3302G)
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 4 in., 165 lb. (4W906)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- GLOBAL EQUIPMENT Nexel Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 72"L x 24"W x 69"H (436920)
- Little Giant Wire Carts