Shop All Open Bin Storage Units
Little Giant
Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray
Mfr # MS1-1532-FP
Zoro # G2206115
product price: $595.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Depth 20 in
- Overall Height 42 in
- Color Gray
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MS1-1532-FP
- Zoro # G2206115
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 32 in |
Overall Depth | 20 in |
Overall Height | 42 in |
Depth | 15" |
Width | 32 in |
Bin Width | 32 in |
Bin Depth | 15 in |
Height | 12 1/2 in |
Base Height | 4 in |
Compartment WxDxH | 32 in x 15 in x 12 1/2 in |
Overall WxDxH | 32 in x 20 in x 42 in |
Details
Color | Gray |
Number of Shelves | 4 |
Load Capacity | 2,400 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | 14 ga |
Finish | Powder Coated |
Type | Pallet |
Load Capacity per Shelf | 800 lb |
Whole Unit Load Capacity | 2,400 lb |
Description
Stationary Storage Bins, Steel, Powder Coated, Gray, Overall Depth 20 in, Overall Height 42 in, Overall Width 32 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Base Type Pallet, Base Height 4 in, Number of Compartments 3, Compartment Depth 15 in, Compartment Height 12 1/2 in, Compartment Width 32 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS4-1532-FP)
- KOOVA Overhead Bin Rack for Three Bins (KV-OVERHEADBIN-3)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W (1700-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray (1535-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- Little Giant Bin Racks