Shop All Utility Carts
Little Giant
Steel Multi-Shelf Order Picking Truck, 24 x 36", 4 Shelves, 3600 lb
Mfr # 4M-2436-6PH-WSP
Zoro # G4874479
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Overall Height 63-1/2"
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Wheel Type 6" x 2" Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 4M-2436-6PH-WSP
- Zoro # G4874479
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 63-1/2" |
Top Shelf Height | 63 1/2 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Multi-Shelf Order Picking Truck,24 x 36" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 4 |
Utility Cart Shelf Style | Flush |
Includes | Writing Shelf & Pocket |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Item | Multi-Shelf Order Picking Truck |
Distance Between Shelves | 16 1/2 in |
Non-Marking | No |
Handle Included | Yes |
Assembled/Unassembled | Assembled |
Caster Material | Phenolic |
Gauge | 12 ga |
Finish | Powder Coated |
Cart Shelf Style | Flush |
Description
Multi-Shelf Order Picking Truck,24 x 36 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf & Pocket, Top Shelf Height 63 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1", 8-1/2T WLL (1018543)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT15CR50)
- ZORO SELECT Standard Platform Truck, 2000 lb., 65 In L (13X503)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- Little Giant Utility Carts