Shop All Utility Carts
Little Giant
Steel Instrument Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb
Mfr # GLF-2436-9PM
Zoro # G6703575
original price:
$681.97
23% off
new price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GLF-2436-9PM
- Zoro # G6703575
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Top Shelf Height | 34 in |
Overall Depth | 41" |
Caster Dia. | 9 in |
Caster Width | 3 in |
Handle Height | 34 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 3 in |
Caster Wheel Dia. | 9 in |
Overall LxWxH | 41 1/2 in x 24 in x 34 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Caster Mounting Height | 11 in |
Shelf Lip Height | 1-1/2" |
Description
Instrument Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Surface, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, Rubber, 6", 2400 lb., PK4 (5PKH8)
- US CARGO CONTROL 2" x 12' Yellow Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-Y)
- KINGCORD 1/8 in. x 1000 ft. White Smooth Braid Nylon Rope (644471TV)
- PEERLESS CHAIN 3/8 G43 CL SLIP W/LAT, ZP, UPC, 8016466 (8016466)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- Little Giant Utility Carts