Shop All Wheelbarrows & Yard Carts
Little Giant
Steel Garden Cart, 1200 lb.
Mfr # LGLP24369PG
Zoro # G3601357
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 41.5"
- Overall Height 35"
- Overall Width 24"
- Load Capacity 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LGLP24369PG
- Zoro # G3601357
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Length | 41.5" |
Overall Height | 35" |
Overall Width | 24" |
Shelf Length | 36" |
Caster Dia. | 9" |
Lip Height | 1-1/2" |
Details
Material | Steel |
Item | Garden Cart |
Load Capacity | 1200 lb. |
Distance Between Shelves | 19" |
Gauge | 12 ga. (shelves) |
Finish | Powder Coat |
Caster Type | Pneumatic |
Description
Garden Cart,1200 lb.,72 In. L,24 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Repair (Ruixing (14 757 03-S)
- TECUMSEH Carburetor (640302)
- MORE BIRDS NECTAR CONCENTRATE RED 32OZ (MB701)
- MUTUAL INDUSTRIES Warning Barrier Fence, 4 Ft. X 50 Ft Orange (2Pk) (M14993-50)
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP24489PG)
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP2436BK)
- MASTER GARDNERMPANY GTPro 6CUFT Wheelbarrow (WB 6810-GT)
- SEYMOUR MIDWEST Seymour Midwest Llc WB-10P 10 Cubic Feet Wheelbarrow (WB-10P)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (10G166)
- TRUE TEMPER UnionTools Wheelbarrow Parts, For: 5 cu-ft Wheelbarrow (00075016)
- BON TOOL Steel Tray Wheelbarrow with Leg Stabilizer - 6 CU Feet - Single Ribbed Tire - Wood Handle (34-261)
- Little Giant Lawn & Garden Tools