Shop All Utility Carts
Little Giant
Steel (Bar) Utility Cart, 3600 lb
Mfr # T324486PYFP60
Zoro # G3602020
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Material Steel (Bar)
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # T324486PYFP60
- Zoro # G3602020
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Material | Steel (Bar) |
Load Capacity | 3600 lb |
Item | Utility Cart |
Description
Cart,Bulk Storage,24 x 48,Forkliftable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T4)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2803DFX10)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT 16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H (AFPB)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- Little Giant Utility Carts