Shop All Bar & Pipe Cradle Trucks
Little Giant
Standard Platform Truck, 3600 lb., Overall Height: 8"
Mfr # NBP36728PUBK
Zoro # G3912750
product price: $684.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 75 in
- Overall Width 36 in
- Color Gray/Blue
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBP36728PUBK
- Zoro # G3912750
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Height | 8 in |
Overall Length | 75 in |
Overall Width | 36 in |
Caster Width | 2 in |
Deck Length | 72 in |
Deck Width | 36 in |
Deck Height | Steel |
Details
Color | Gray/Blue |
Load Capacity | 3600 lb |
Item | Pipe Stake Truck |
Wheel Type | Solid |
Gauge | 12 |
Includes | (4) Removable Pipe Stakes |
Caster Type | (2) Rigid, (2) Swivel |
Wheel Material | Polyurethane |
Finish | Powder Coated |
Description
Pipe Stake Truck, Load Capacity 3600 lb, Deck Length 72 in, Deck Width 36 in, Deck Height Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Flat Hooks (7540FH-Y)
- PARTNERS BRAND Polypropylene Tying Twine, 3-Ply, 725lb, White, 1800'/Case (TWT180)
- NATIONAL 3/16 In. x 5-1/2 In. Zinc Hook & Eye Turnbuckle (N221846)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- Little Giant Platform & Panel Trucks