Shop All Platform Trucks
Little Giant
Standard Platform Truck, 3600 lb.
Mfr # NBB-3672-8PYBK
Zoro # G2250538
product price: $720.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 74 in
- Overall Width 36 in
- Color Blue, Gray
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3672-8PYBK
- Zoro # G2250538
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 74 in |
Overall Width | 36 in |
Deck LxWxH | 72 in x 36 in x 11 in |
Deck Height | 11 in |
Caster Wheel Width | 2 in |
Deck Width | 36 in |
Deck Length | 72 in |
Caster Wheel Dia. | 8 in |
Handle Height | 40 in |
Overall LxWxH | 74 in x 36 in x 40 in |
Wheel Width | 2 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 74 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- RWM Swivel, w/5x2" Phenolic Wheel (45-DUR-0520-S)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- LITTLE GIANT Standard Platform Truck, 2000 lb. (NBB-2448-6MR)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 24x48 (RNB-2448-6PY)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Lipped (T700-LU)
- Little Giant Platform Trucks