Shop All Platform Trucks
Little Giant
Standard Platform Truck, 3600 lb.
Mfr # DR-2448-6PY
Zoro # G6733185
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 52 in
- Overall Width 24 in
- Color Blue, Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DR-2448-6PY
- Zoro # G6733185
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 45 in |
Overall Length | 52 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 9 in |
Caster Wheel Dia. | 6 in |
Deck Height | 9 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Deck Length | 48 in |
Overall LxWxH | 52 in x 24 in x 45 in |
Caster Width | 2 in |
Description
Dual-Handle Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 45 in, Overall Length 52 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- LITTLE GIANT Mobile Sheet Rack (SR-3648-6PHBK)
- LITTLE GIANT Standard Platform Truck, 2000 lb. (NBB-2448-6MR)
- ZORO SELECT Platform Truck, 4000lb, 36in x 24in, 42in H (EPT24368PH95)
- Little Giant Platform & Panel Trucks