Shop All Platform Trucks
Little Giant
Standard Platform Truck, 2400 lb.
Mfr # NBB-3060-8MR
Zoro # G6645073
original price:
$657.99
10% off
new price: $591.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 2,400 lb
- Wheel Type Mold-on Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3060-8MR
- Zoro # G6645073
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 62 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11 in |
Deck Height | 11 in |
Caster Wheel Width | 2 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Deck Length | 60 in |
Overall LxWxH | 62 in x 30 in x 40 in |
Handle Height | 40 in |
Wheel Width | 2 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 40 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- TIE DOWN ENGINEERING Tie Down Engineering 86301 Pal Nut - 5/8 inch (86301)
- US CARGO CONTROL 3" x 20' Green Ratchet Strap w/ Wire Hooks (7520WH-GRN)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 60" (DRB30606PY)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 24" x 48" (NB6W24486PY)
- LITTLE GIANT Platform Truck, 1200 lb., 24x36, Flush (T710-1H)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- Little Giant Platform Trucks