Shop All Drum Racks & Enclosures
Little Giant
Spill Control Platform w/Drum Rack, 66gal
Mfr # SST-5151-2D
Zoro # G8521152
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,078.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 51 in
- Color Gray
- Includes 4-Way Forklift Access
- Spill Capacity 66 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SST-5151-2D
- Zoro # G8521152
- Country of Origin United States
- Category Drum Racks & Enclosures
Dimensions
Width | 51 in |
Height | 21 3/4 in |
Length | 51 in |
Stacker Height | 22 in |
Pallet Width | 51 in |
Pallet Dimensions | 51 in x 51 in x 22 in |
Stacker Dimensions | 51 in x 51 in x 22 in |
Stacker Length | 51 in |
Stacker Width | 51 in |
Pallet Height | 22 in |
Pallet Length | 51 in |
Description
Spill Control Platform with Drum Rack, Built In Sump Yes, Fluorinated No, For Container Type 66 gal Drums, For Use With Brand Little Giant, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Indoor/Outdoor Use Indoor, Load Capacity, lb. 1,600 lb, Manufacturer Warranty 1 yr, Material Steel, Max Number of Stacked Racks 1, Number of Drums/Containers 2, Number of Stackers 1, Pallet Dimensions 51 in x 51 in x 22 in, Pallet Height 22 in, Pallet Length 51 in, Pallet Width 51 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.5 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 16 Deep (AMG WS-1636)
- VESTIL Steel 3 Drum Stackable Rack (DRUM-RACK-3)
- VESTIL Steel 2 Drum Stackable Rack (DRUM-RACK-2)
- PIG PIG Double Poly Drum Stacker White 49" L x 40.75" W x 12.75" H (PAK183-WH)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- Little Giant Drum Racks & Enclosures