Shop All Drum Racks & Enclosures
Little Giant
Spill Control Platform w/Drum Rack, 33gal
Mfr # SST-5125-1D
Zoro # G6147671
product price: $577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Length 51 in
- Width 26 in
- Material Steel
- Color Gray
- Spill Capacity 33 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SST-5125-1D
- Zoro # G6147671
- Country of Origin United States
- Category Drum Racks & Enclosures
Dimensions
Length | 51 in |
Width | 26 in |
Height | 21 3/4 in |
Pallet Height | 22 in |
Stacker Length | 26 in |
Stacker Width | 51 in |
Pallet Length | 26 in |
Pallet Dimensions | 26 in x 51 in x 22 in |
Stacker Height | 22 in |
Pallet Width | 51 in |
Stacker Dimensions | 26 in x 51 in x 22 in |
Description
Spill Control Platform with Drum Rack, Built In Sump Yes, Fluorinated No, For Container Type 33 gal Drums, For Use With Brand Little Giant, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Indoor/Outdoor Use Indoor, Load Capacity, lb. 1,600 lb, Manufacturer Warranty 1 yr, Material Steel, Max Number of Stacked Racks 1, Number of Drums/Containers 1, Number of Stackers 1, Pallet Dimensions 26 in x 51 in x 22 in, Pallet Height 22 in, Pallet Length 26 in, Pallet Width 51 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- VESTIL Steel 3 Drum Stackable Rack (DRUM-RACK-3)
- PIG PIG Double Poly Drum Stacker White 49" L x 40.75" W x 12.75" H (PAK183-WH)
- VESTIL Steel 2 Drum Stackable Rack (DRUM-RACK-2)
- Little Giant Drum Racks & Enclosures