Shop All Utility Carts
Little Giant
Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb
Mfr # SBS-3060-10SR
Zoro # G5522240
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Overall Length 53 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SBS-3060-10SR
- Zoro # G5522240
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 53 1/2 in |
Overall Width | 30 in |
Shelf Length | 60 in |
Shelf Width | 30" |
Caster Dia. | 10" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,500 lb |
Item | Solid Security Box Truck,1200 lb.,30x60 |
Wheel Type | 10" x 2-3/4" Solid Rubber |
Handle Included | Yes |
Assembled/Unassembled | Assembled |
Gauge | 14 ga |
Finish | Powder Coated |
Non-Marking | No |
Caster Material | Solid Rubber |
Utility Cart Item | Security Box Truck with Solid Sides |
Caster Type | (2) Rigid, (2) Swivel |
Product Type | Solid Security Box Truck,1200 lb.,30x60 |
Description
Solid Security Box Truck,1200 lb.,30x60, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- EXTREME MAX Extreme Max 5001.5083 Hydraulic Motorcycle Lift Table - 300 lbs. (5001.5083)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 3,600 lb (ERGL24488PYBK)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36728PHBK)
- RUBBERMAID COMMERCIAL Polypropylene 2 Shelves, 330 lb (FG618000BLA)
- Little Giant Utility & Storage Carts