Shop All Pallet Dollies
Little Giant
Solid Pallet Dolly, T-Handle, 48 x 48"
Mfr # PDST-4848-6PHFL
Zoro # G4872099
original price:
$759.83
34% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDST-4848-6PHFL
- Zoro # G4872099
- Country of Origin United States
- Category Pallet Dollies
Details
Item | Solid Pallet Dolly,T-Handle,48 x 48" |
Description
Solid Pallet Dolly,T-Handle,48 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Foot Pump (01-640-030)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. (36125/5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- Little Giant Pallet Dollies