Shop All Pallet Dollies
Little Giant
Solid Pallet Dolly, T-Handle, 42 x 48"
Mfr # PDST-4248-6PHFL
Zoro # G4872108
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDST-4248-6PHFL
- Zoro # G4872108
- Country of Origin United States
- Category Pallet Dollies
Details
Item | Solid Pallet Dolly,T-Handle,42 x 48" |
Description
Solid Pallet Dolly,T-Handle,42 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Guardrail, Rail, 91"X2.5"X12", Yellow (GR-08)
- LIFT-ALL Roundsling, Endless, 3 ft L, 31000 lb Cap (EN360X3)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH48486PH)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- Little Giant Pallet Dollies