Shop All Pallet Dollies
Little Giant
Solid Pallet Dolly, T-Handle, 40 x 48"
Mfr # PDST-4048-6PHFL
Zoro # G4872117
original price:
$746.44
33% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Platform Length 48"
- Caster Wheel Dia. 6"
- Platform Material Steel
- Platform Style Solid Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDST-4048-6PHFL
- Zoro # G4872117
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Length | 48" |
Caster Wheel Dia. | 6" |
Platform Height | 9" |
Platform Width | 40" |
Details
Color | Gray |
Item | Solid Pallet Dolly,T-Handle,40 x 48" |
Platform Material | Steel |
Platform Style | Solid Deck |
For Use With | Pallet |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Number of Caster Wheels | 4 |
Caster Material | Phenolic |
Description
Solid Pallet Dolly,T-Handle,40 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON INDUSTRIAL PRD Flow Back Hand Truck (47109)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 7/16 in (DCRR04052S-S13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- Little Giant Pallet Dollies