Shop All Pallet Dollies
Little Giant
Solid Pallet Dolly, Floor Locks, 48 x 48"
Mfr # PDSH4848-6PH2FL
Zoro # G4872126
product price: $558.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 48"
- Platform Height 9"
- Platform Style Solid Deck
- Caster Wheel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDSH4848-6PH2FL
- Zoro # G4872126
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 48" |
Platform Height | 9" |
Caster Wheel Dia. | 6" |
Caster Wheel Width | 2" |
Platform Length | 48" |
Details
Platform Material | Steel |
Platform Style | Solid Deck |
Item | Solid Pallet Dolly,Floor Locks,48 x 48" |
Caster Wheel Type | Swivel |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
Includes | (2) Floor Locks and Handle |
For Use With | Pallets and Crates |
Description
Solid Pallet Dolly,Floor Locks,48 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE1802DFX2)
- PEWAG Eye Grab Hook, 9/32", 4300 lb., Grade 100 (P70/80)
- GLEASON REEL Limit Switch, 2 Contact 72:1 Gear Ratio (54BB23EC)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH48486PH)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- ZORO SELECT Pallet Dolly, 48x42, With Floor Locks (48J089)
- Little Giant Hand Trucks & Dollies