Shop All Pallet Dollies
Little Giant
Solid Pallet Dolly, Floor Locks, 42 x 48"
Mfr # PDSH-4248-6PH2FL
Zoro # G4872135
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDSH-4248-6PH2FL
- Zoro # G4872135
- Country of Origin United States
- Category Pallet Dollies
Details
Item | Solid Pallet Dolly,Floor Locks,42 x 48" |
Description
Solid Pallet Dolly,Floor Locks,42 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 3/8" Diameter, 600Ft L (PD3/8)
- US CARGO CONTROL 4" x 40' Winch Straps with Flat Hook & Guard (440FH)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- Little Giant Pallet Dollies