Shop All Shop Desks
Little Giant
Shop Desk, 36inWx24inD, Incld Storge Drawr
Mfr # PSX-2436-LLDR
Zoro # G2206088
product price: $878.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 49 in
- Writing Surface Height 39 in
- Shop Desk Style Cabinet
- Mobile/Stationary Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PSX-2436-LLDR
- Zoro # G2206088
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 36 in |
Overall Height | 49 in |
Overall Depth | 24 in |
Writing Surface Height | 39 in |
Drawer Height | 4 1/2 in |
Drawer Width | 13 in |
Overall WxDxH | 36 in x 24 in x 49 in |
Writing Surface Height from Ground | 39 in |
Shelf WxD | 24 in x 36 in |
Shelf Depth | 24 in |
Drawer HxWxD | (1) 13 in x 17 in x 4 1/2 in |
Shelf Width | 36 in |
Drawer Depth | 17 in |
Description
Shop Desk, Number of Doors 1, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 2, Number of Drawers 1, Overall Depth 24 in, Overall Height 49 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 36 in, Writing Surface Height from Ground 39 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel, Drawer Depth 17 in, Drawer Height 4 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- LITTLE GIANT Shop Desk, 36inWx24inD, Incld Leg Levelrs (PSR-2436-LLDR)
- LITTLE GIANT Recving Station, Stationry, 2 Doors (RS-2D-2436-LL)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- Little Giant Shop Desks