Shop All Utility Carts
Little Giant
Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb
Mfr # 5ML-2448-5PY
Zoro # G4874311
product price: $809.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 1200 lb
- Wheel Type 5" Polyurethane
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 5ML-2448-5PY
- Zoro # G4874311
- Country of Origin United States
- Category Utility Carts
Dimensions
Lip Height | 1-1/2 in |
Shelf Length | 48 in |
Top Shelf Height | 62 in |
Shelf Width | 24 in |
Shelf LxW | 48 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Shelf Truck,5-Lipped,1200 lb.,24 x 48" |
Wheel Type | 5" Polyurethane |
Number of Shelves | 5 |
Handle Included | Yes |
Distance Between Shelves | 12 in |
Non-Marking | Yes |
Utility Cart Item | Welded 5-Shelf Service Cart |
Utility Cart Shelf Style | Lipped |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel |
Caster Material | Polyurethane |
Description
Shelf Truck,5-Lipped,1200 lb.,24 x 48 In., Steel Material, Powder Coated Finish, Gray Color, Number of Shelves 5, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 62 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 4/0 Passing Link Chain, Zinc Plated, 100' per Carton (T0304024)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw (L-ALTH 100K-12-FI)
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb (6R27FH)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1032)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL6 6 Bushel Lid Polyethylene Bulk Movers; 2 x 24.5 x 33.5 in. (LUGNBL6)
- Little Giant Utility & Storage Carts