Shop All Utility Carts
Little Giant
Shelf Truck, 12 ga. Steel, 3600 lb
Mfr # G-3060-6PY
Zoro # G8590611
product price: $677.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Key Features
- Overall Width 30"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # G-3060-6PY
- Zoro # G8590611
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Shelf Truck |
Description
Shelf Truck,3600 lb.,Flush Shelf,30x60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LKL18325PYBK)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- Little Giant Utility & Storage Carts