Shop All Utility Carts
Little Giant
Shelf Truck, 12 ga. Steel, 3600 lb
Mfr # G-3048-6PY
Zoro # G8590675
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Overall Width 30"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # G-3048-6PY
- Zoro # G8590675
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Shelf Truck |
Description
Shelf Truck,3600 lb.,Flush Shelf,30x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 4-1/2in Dim A Size (5-1 1/2-4)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- Little Giant Utility & Storage Carts