Shop All Cantilever Racks & Components
Little Giant
Shelf Rack, A-Frame, 2400 lb.
Mfr # ABS36406PH
Zoro # G3600447
product price: $747.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Overall Height 67"
- Number of Shelves 2
- Overall Width 40"
- Load Capacity 2400 lb.
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # ABS36406PH
- Zoro # G3600447
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 67" |
Overall Width | 40" |
Details
Item | Shelf Rack,A-Frame,2400 lb. |
Number of Shelves | 2 |
Load Capacity | 2400 lb. |
Finish | Powder Coated |
Description
Shelf Rack,A-Frame,2400 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Leg for Gridwall Panel, Black, 12pk (GL24/B)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- Little Giant Cantilever Racks & Components