Shop All Panel & Sheet Carts
Little Giant
Sheet - Panel Truck, 36x72, Steel
Mfr # APT6W36726PY
Zoro # G4096598
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 78 1/4 in
- Overall Width 36 in
- Color Gray Frame/Blue Handles
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # APT6W36726PY
- Zoro # G4096598
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 78 1/4 in |
Overall Width | 36 in |
Overall Height | 36 in |
Details
Item | Adjustable Sheet and Panel Truck, 6-Wheeled |
Load Capacity | 3,600 lb |
Color | Gray Frame/Blue Handles |
Finish | Powder Coated |
Description
Adjustable Sheet and Panel Truck, 6-Wheeled, Load Capacity 3,600 lb, Finish Powder Coated, Overall Length 78 1/4 in, Overall Width 36 in, Overall Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1802DFX20)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- Little Giant Panel & Sheet Carts