Shop All Panel & Sheet Carts
Little Giant
Sheet - Panel Truck, 30x72, Steel
Mfr # APT6W30726PY
Zoro # G4096613
product price: $803.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$803.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 78 1/4 in
- Overall Width 30 in
- Color Gray Frame/Blue Handles
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # APT6W30726PY
- Zoro # G4096613
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 36 in |
Overall Length | 78 1/4 in |
Overall Width | 30 in |
Details
Color | Gray Frame/Blue Handles |
Load Capacity | 3600 lb |
Item | Adjustable Sheet and Panel Truck, 6-Wheeled |
Finish | Powder Coated |
Description
Adjustable Sheet and Panel Truck, 6-Wheeled, Load Capacity 3600 lb, Finish Powder Coated, Overall Length 78 1/4 in, Overall Width 30 in, Overall Height 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- ZORO SELECT Platform Truck, 1400lb, 36in x 18in, 39in H (EPTLU18365PU95)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- LITTLE GIANT 30" x 60" Deck, 4 Swivel Casters, 3600 lbs. Capacity (AF1S-3060)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- Little Giant Panel & Sheet Carts