Shop All Panel & Sheet Carts
Little Giant
Sheet and Panel Truck, A-Frame, 30x60
Mfr # AF30602RFL
Zoro # G4096360
product price: $594.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 60 in
- Overall Width 30 in
- Load Capacity 2000 lb
- Caster Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AF30602RFL
- Zoro # G4096360
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 57 in |
Overall Length | 60 in |
Overall Width | 30 in |
Caster Dia. | 6" |
Details
Load Capacity | 2000 lb |
Item | A-Frame Sheet and Panel Truck |
Finish | Powder Coated |
Gauge | 12 |
Color | Gray |
Description
A-Frame Sheet and Panel Truck, Load Capacity 2000 lb, Finish Powder Coated, Overall Length 60 in, Overall Width 30 in, Overall Height 57 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity (18509-817)
- VESTIL Orbit Telescoping Lift Boom, 24" Fork (LM-OBT-8-24)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W (LC24486PY)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3851US)
- Little Giant Panel & Sheet Carts