Shop All Panel & Sheet Carts
Little Giant
Sheet and Panel Truck, 3600 lb., Deck Length: 72"
Mfr # APT36726PY
Zoro # G3911369
product price: $815.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 78 1/4 in
- Overall Width 36 in
- Color Gray Frame/Blue Handles
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # APT36726PY
- Zoro # G3911369
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 36 in |
Overall Length | 78 1/4 in |
Overall Width | 36 in |
Deck Height | 9 1/4 in |
Deck Width | 36 in |
Deck Length | 72 in |
Details
Color | Gray Frame/Blue Handles |
Load Capacity | 3600 lb |
Item | Adjustable Divider Panel Truck |
Finish | Powder Coated |
Frame Material | Steel |
Includes | (2) Heavy Duty Uprights |
Description
Adjustable Divider Panel Truck, Load Capacity 3600 lb, Deck Length 72 in, Deck Width 36 in, Deck Height 9 1/4 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- AMERICAN POWER PULL 1 Ton Cable Puller (18500)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W (LC24486PY)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- Little Giant Panel & Sheet Carts