Shop All Panel & Sheet Carts
Little Giant
Sheet and Panel Truck, 3600 lb., 30 In. W
Mfr # APT30486PY
Zoro # G3911822
product price: $690.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 51 1/4 in
- Overall Width 30 in
- Overall Height 36 in
- Deck Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # APT30486PY
- Zoro # G3911822
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 51 1/4 in |
Overall Width | 30 in |
Overall Height | 36 in |
Deck Height | 9 1/4 in |
Deck Length | 48 in |
Deck Width | 30 in |
Details
Item | Adjustable Divider Panel Truck |
Load Capacity | 3,600 lb |
Color | Gray Frame/Blue Handles |
Includes | (2) Heavy Duty Uprights |
Caster Material | Polyurethane |
Finish | Powder Coated |
Frame Material | Steel |
Description
Adjustable Divider Panel Truck, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 30 in, Deck Height 9 1/4 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Aluminum Ladder Jacks - Long Body, PR (09013)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- LITTLE GIANT General Purpose Panel Truck, Powder Coat (PTC24365PY)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- Little Giant Platform & Panel Trucks