Shop All Panel & Sheet Carts
Little Giant
Sheet and Panel Truck, 24x60, Steel
Mfr # APT6W24606PY
Zoro # G3911177
product price: $733.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Overall Length 66 1/4 in
- Overall Width 24 in
- Color Gray Frame/Blue Handles
- Load Capacity 3,600 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # APT6W24606PY
- Zoro # G3911177
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 66 1/4 in |
Overall Width | 24 in |
Details
Color | Gray Frame/Blue Handles |
Load Capacity | 3,600 lb |
Item | 6-Wheeled Adjustable Sheet and Panel Truck |
Finish | Powder Coated |
Includes | (2) Heavy Duty Uprights |
Description
6-Wheeled Adjustable Sheet and Panel Truck, Load Capacity 3,600 lb, Powder Coated Finish, Gray Frame/Blue Handles Color, Overall Length 66 1/4 in, Overall Width 24 in, Includes (2) Heavy Duty Uprights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- DURABLE CORP 9" X 10" X 24" Loading Dock Bumper (B910-24)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- Little Giant Panel & Sheet Carts