Shop All Utility Carts
Little Giant
Service Cart, Lip Deck, 1200 lb., 24x48", Steel, 2 Shelves, 1,200 lb
Mfr # LGKL-2448-5PY
Zoro # G4872966
product price: $378.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 1,200 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LGKL-2448-5PY
- Zoro # G4872966
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 24 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 30 in |
Shelf Length | 48 in |
Shelf LxW | 48 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Service Cart,Lip Deck,1200 lb.,24x48" |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Gauge | 12 ga |
Assembled/Unassembled | Assembled |
Non-Marking | Yes |
Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel |
Finish | Powder Coated |
Handle Included | Yes |
Description
Service Cart,Lip Deck,1200 lb.,24x48 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Width 24 in, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1400lb, 36in x 30in, 39in H (EPT30365PU95)
- LOUISVILLE Ladder Leveler, Aluminum, 375 lb. (LP-2220-01)
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LANDSCAPERS SELECT Garden Cart, 1200 lb, Steel Deck, 4Wheel, 13 in Wheel, Pneumatic Wheel, Pull Handle (TC4205EG)
- Little Giant Utility Carts