Shop All Utility Carts
Little Giant
Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb
Mfr # LGKL-2436-5PY
Zoro # G4872975
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 1200 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LGKL-2436-5PY
- Zoro # G4872975
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 24 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Caster Dia. | 5" |
Shelf Width | 24 in |
Top Shelf Height | 30 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Service Cart,Lip Deck,1200 lb.,24x36" |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel |
Assembled/Unassembled | Assembled |
Cart Shelf Style | Lipped |
Gauge | 12 |
Handle Included | Yes |
Utility Cart Shelf Style | Lipped |
Finish | Powder Coated |
Non-Marking | Yes |
Description
Service Cart,Lip Deck,1200 lb.,24x36 In., Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Width 24 in, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R1820A3E24B3C1P6)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 5 (BC487)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 1200 lb (ERLG2448BRK)
- LITTLE GIANT Wire Truck, 12 ga. Steel (Deck), 3600 lb (CA24488PPY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- Little Giant Utility & Storage Carts