Shop All Utility Carts
Little Giant
Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb
Mfr # LGK-2436-5PY
Zoro # G4873018
product price: $311.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Overall Height 38-3/4"
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LGK-2436-5PY
- Zoro # G4873018
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38-3/4" |
Overall Width | 24 in |
Shelf Length | 36 in |
Top Shelf Height | 30 in |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Service Cart,Flush Top,1200 lb.,24x36" |
Wheel Type | 5" Polyurethane |
Number of Shelves | 2 |
Utility Cart Item | Service Cart with Sloped Handle |
Caster Type | (2) Rigid, (2) Swivel |
Non-Marking | Yes |
Cart Shelf Style | Lipped/Flush Combination |
Handle Included | Yes |
Utility Cart Shelf Style | Lipped/Flush Combination |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Gauge | 12 |
Description
Service Cart,Flush Top,1200 lb.,24x36 In., Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Width 24 in, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 58-7/16"H (3ST-EX3672-3AS-95)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb (3IP-2460-6PY)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- Little Giant Utility & Storage Carts