Shop All Security Carts
Little Giant
Security Cart, Pegboard Tool, 24x60 24" W x 60" L x
Mfr # SC1-2460-6PY-PB
Zoro # G5522155
original price:
$2,112.00
13% off
new price: $1,823.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,823.99
Free 30-Day Returns
Key Features
- Overall Width 24"
- Overall Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SC1-2460-6PY-PB
- Zoro # G5522155
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Width | 24" |
Overall Length | 60" |
Details
Item | Security Cart,Pegboard Tool,24x60 |
Description
Security Cart,Pegboard Tool,24x60
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT3)
- GLEASON REEL T Nut Assem For C35/40 Rail To Rail (WS30-TN)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- EFFIZIENT 28” Cage-Cart assembly with 5 sliding shelves (EF28SECCAGE)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- Little Giant Security Carts