Shop All Security Carts
Little Giant
Security Box Truck 1500 lb Capacity, 24 in W x 66 in L x 50 1/2 in H
Mfr # SB246010SR
Zoro # G3913277
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Overall Height 50 1/2 in
- Overall Length 66 in
- Overall Width 24 in
- Load Capacity 1500 lb
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SB246010SR
- Zoro # G3913277
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 50 1/2 in |
Overall Length | 66 in |
Overall Width | 24 in |
Details
Load Capacity | 1500 lb |
Item | Security Box Truck |
Gauge | 12 |
Description
Security Box Truck, Load Capacity 1500 lb, Finish Powder Coated, Gauge 12, Overall Height 50 1/2 in, Overall Length 66 in, Overall Width 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- COGHLANS Multicolored Bungee Stretch Cord 20 in. L X 0.315 in. 99 lb , 2PK (512)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- BISON LIFTING EQUIPMENT 1 Ton Plain Trolley, 3.15" - 5.75" (PT010)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Solid Shelves, 24x36x60 (SEC365F-SLD)
- KEE SAFETY Kee Safety SGNA500PC Universal Self-Closing Safety Gate, 15" - 44" Length, Safety Yellow (SGNA500PC)
- Little Giant Security Carts