Shop All Security Carts
Little Giant
Security Box Cart 3600 lb Capacity, 32 in W x 54 in L x 47 in H
Mfr # SB30486PY
Zoro # G3913259
product price: $980.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Load Capacity 3600 lb
- Overall Height 47 in
- Overall Width 32 in
- Overall Length 54 in
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SB30486PY
- Zoro # G3913259
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 47 in |
Overall Width | 32 in |
Overall Length | 54 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Details
Item | Security Box Cart |
Load Capacity | 3600 lb |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Polyurethane |
Includes | Padlock Hasp |
Finish | Enamel |
Description
Security Box Cart, Load Capacity 3600 lb, Overall Length 54 in, Overall Width 32 in, Overall Height 47 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, 9/32 In (595523)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- VALLEY CRAFT Hitch System, for Security Cart, Blue (F89560B)
- Little Giant Security Carts