Shop All Box Trucks
Little Giant
Secrty Box Truck w/Solid Sides, 53.5x24in
Mfr # SBS24486MR
Zoro # G3913268
product price: $1,067.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Overall Length 53 1/2 in
- Overall Width 24 in
- Color Gray
- Load Capacity 2000 lb
- Overall Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SBS24486MR
- Zoro # G3913268
- Country of Origin United States
- Category Box Trucks
Dimensions
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Overall Height | 46 in |
Caster Dia. | 6" |
Caster Width | 2" |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Box Truck |
Finish | Durable Powder Coated |
Caster Material | Rubber |
Description
Box Truck, Load Capacity 2000 lb, Overall Length 53 1/2 in, Overall Width 24 in, Overall Height 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Centipede, 10-3/16" Dia. (53CM77)
- US CARGO CONTROL Light Duty Coil Rack (LDCOIL)
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- DAYTON Spring Pin, 3 (MH5PKE23G)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- LITTLE GIANT Box Trucks, 2000 lb., 30x60", Solid, Lid (BTSL3060-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- GLOBAL INDUSTRIAL 16 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 42-3/5L x 30W x 35-3/5H (800315)
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- Little Giant Tilt & Cube Trucks