Shop All Stepladders
Little Giant
Safety Aluminum Step Ladder - 4 Step
Mfr # 10410BA
Zoro # G708663108
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 55-3/16
- Material Aluminum
- Bottom Width 21
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 10410BA
- Zoro # G708663108
- UPC # 96764410100
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 55-3/16 |
Bottom Width | 21 |
Details
Material | Aluminum |
Color | Silver |
Description
The Little Giant Safety Step is a unique combination of strength and simplicity. The Safety Step is constructed with super-strong, lightweight aerospace-grade aluminum; its wide, slip-resistant steps give you unmatched comfort and stabilityFeatures slim storage depth Tread depth 0.030 Storage height 56 Ideal for professional, industrial and residential use Rated to hold 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bearing Cover, For Mfr. No. HPTD25 (GGS_85600)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- CROSBY Eye Hook, Carbon Steel, 15,000 lb., Red (1022271)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- WERNER 16 ft. Aluminum Stepladder (416)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- BAUER LADDER 12 ft Fiberglass Stepladder (30412)
- Little Giant Ladders