Shop All Cart, Truck & Dolly Parts
Little Giant
Rigid Caster Solid Rubber, 10 in.
Mfr # 1027-SP-RR
Zoro # G4513881
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 1027-SP-RR
- Zoro # G4513881
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster Solid Rubber, 10" |
Description
Rigid Caster Solid Rubber, 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Aluminum, 240 in. L (6926T-A-240)
- PEWAG Chain, 5 ft. L, Working Load Limit 132 lb. (36079/5)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- WESCO Jack, Hydraulic, For Use With 4ZZ78 (055016)
- DAYTON Front Wheel (MH804J22G)
- DAYTON Wheel (MH2MPR402G)
- RUBBERMAID COMMERCIAL Wheel, For Use With 5M640 (FG1013L10000)
- Little Giant Cart, Truck & Dolly Parts