Shop All Cart, Truck & Dolly Parts
Little Giant
Rigid Caster Poly On Steel, 8 in. Poly
Mfr # 8228-RR
Zoro # G4513979
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carts and Trucks
- Fits Brand Little Giant
- Type Polyurethane On Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 8228-RR
- Zoro # G4513979
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 8" x 2" |
For Use With | Carts and Trucks |
Fits Brand | Little Giant |
Type | Polyurethane On Steel |
Description
Rigid Caster, 8 In. x 2 In., Fits Brand Little Giant, Type Polyurethane On Steel, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- TRUE TEMPER 24-in Manhole Cover Bar (1175300)
- VESTIL Pipe Safety Railing (VDKR-7)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Red Mesh (G08-RRX-XMN)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-12P)
- DAYTON Swivel Skate Kit (MH2MPP904G)
- ZORO SELECT Lever Lock Ring (RQ5513)
- Little Giant Cart, Truck & Dolly Parts