Shop All Cart, Truck & Dolly Parts
Little Giant
Rigid Caster Poly, 8 in.
Mfr # 8229-RR
Zoro # G4514006
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 19C193
- Fits Brand Little Giant
- For Use With Carts and Trucks
- Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 8229-RR
- Zoro # G4514006
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 8" x 2" |
For Use With Mfr. Model Number | 19C193 |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Type | Polyurethane |
Description
Rigid Caster, 8 In. x 2 In., For Use With Mfr. Model Number 19C193, Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- B & P MANUFACTURING Kick Bar, for E1E Stairclimber (2002-E46E)
- DAYTON Perpendicular Wheel Swivel Caster (21-36)
- DAYTON Wheel Bracket (MH57-31G)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWX8)
- Little Giant Cart, Truck & Dolly Parts