Shop All Cart, Truck & Dolly Parts
Little Giant
Rigid Caster Poly, 6 in.
Mfr # 6229-RR
Zoro # G4514091
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Little Giant
- For Use With Carts and Trucks
- Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 6229-RR
- Zoro # G4514091
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 6" x 2" |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Type | Polyurethane |
Description
Rigid Caster, 6 In. x 2 In., Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYTAN INTERNATIONAL 2PK 96K ORG Bale Twine (PBT96170TONBP)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- WESCO Seal Kit (270158)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- DAYTON Wheel, Caster (803-8)
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- NEXEL Chrome Safety Push Handle 18W (AE18C)
- Little Giant Cart, Truck & Dolly Parts