Shop All Cart, Truck & Dolly Parts
Little Giant
Rigid Caster Pneumatic, 9 in.
Mfr # PC-908-R
Zoro # G4513945
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Fits Brand Little Giant
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PC-908-R
- Zoro # G4513945
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 9" |
Type | Pneumatic |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Description
Rigid Caster, 9 In., Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- BISON LIFTING EQUIPMENT 2 Ton Low Headroom Geared Trolley, 2"- 8.66" (GT020-ATP)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- GROVES 8 Diameter Swivel-Brake Caster (8SB)
- ROYAL BASKET TRUCKS PVC Cart Cover, 32 In. 3 Shelf, Blue Mesh (G32-BBX-L3N)
- MAGLINER Type D Nose Plate (300248)
- DAYTON Enter Roller (MHG226G)
- Little Giant Cart, Truck & Dolly Parts