Shop All Cart, Truck & Dolly Parts
Little Giant
Rigid Caster Pneumatic, 10 in.
Mfr # PC910-R
Zoro # G4513918
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Fits Brand Little Giant
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PC910-R
- Zoro # G4513918
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 10" |
Type | Pneumatic |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Description
Rigid Caster, 10 In., Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 10 ft., 6600 lb. (8611543)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 8' - Domestic (SW1-12-8-D)
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- DAYTON Wheel, 10" x 2.5", Solid Rubber (MH2LRL601G-A)
- ROYAL BASKET TRUCKS Towel Hamper Bag, White (G00-WWX-THN)
- CARLISLE FOODSERVICE Tube Tire (320120)
- FAIRBANKS Phenolic Wheels, 8"x3" (1768-SB)
- Little Giant Cart, Truck & Dolly Parts