Shop All Wire Cart Accessories
This Product is Discontinued
Little Giant
Removable Drop Gate, Use With 5CHA8, 5CHC0 (Discontinued)
Mfr # CA-RD60-PNL
Zoro # G6559436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 24 in
- Overall Length 61 in
- Overall Width 2 in
- Material Welded Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CA-RD60-PNL
- Zoro # G6559436
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 24 in |
Overall Length | 61 in |
Overall Width | 2 in |
Overall LxWxH | 61 inx24 in |
For Cart Width | 60 in |
Details
Material | Welded Steel |
Item | Security Drop Gate |
Finish | Powder Coated |
For Use With | Mfr. No. CA-2460-V2B, CA-3060-V2B |
Color | Gray |
Description
Security Drop Gate, Finish Powder Coated, Color Gray, For Cart Width 60 in, For Use With Grainger Item Number 5CHA8, 5CHC0, Overall Length 61 in, Overall Height 24 in, Overall Width 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.