Shop All Wire Carts
Little Giant
Removable Drop-Gate Truck, 2000 lb., Overall Length: 66"
Mfr # CARD30608PY
Zoro # G3911551
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Number of Shelves 1
- Finish Powder Coated
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CARD30608PY
- Zoro # G3911551
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Width | 30 in |
Overall Length | 66 in |
Caster Width | 2 in |
Overall Width | 30 in |
Shelf Length | 60 in |
Shelf LxW | 60 in x 30 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Removable Drop-Gate Truck |
Number of Shelves | 1 |
Finish | Powder Coated |
Caster Material | Polyurethane |
Gauge | 12 |
Includes | Drop-Gate With Spring Latches |
Caster Type | (2) Swivel, (2) Rigid |
Description
Removable Drop-Gate Truck, Load Capacity 2000 lb, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 1, Shelf Length 60 in, Shelf Width 30 in, Includes Drop-Gate With Spring Latches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- PEERLESS CHAIN 3/4 ALLY SPAS, HDG, UPC, 8058703 (8058703)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE2804NFX8)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1" x 12 (EETBGV1X12)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- Little Giant Wire Carts