Shop All Wire Carts
Little Giant
Removable Drop-Gate Truck, 2000 lb., Number of Shelves: 1
Mfr # CARD24608PY
Zoro # G3911332
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Number of Shelves 1
- Shelf Width 24 in
- Caster Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CARD24608PY
- Zoro # G3911332
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Width | 24 in |
Caster Width | 2 in |
Overall Width | 24 in |
Overall Length | 66 in |
Shelf Length | 60 in |
Shelf LxW | 60 in x 24 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Removable Drop-Gate Truck |
Number of Shelves | 1 |
Includes | Drop-Gate With Spring Latches |
Gauge | 12 |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Polyurethane |
Finish | Powder Coated |
Description
Removable Drop-Gate Truck, Load Capacity 2000 lb, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 24 in, Number of Shelves 1, Shelf Length 60 in, Shelf Width 24 in, Includes Drop-Gate With Spring Latches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M2436P47-5)
- Little Giant Wire Carts