Shop All Hand Trucks
Little Giant
Reinforced Hand Truck, Loop, Flat-Free
Mfr # T-240-10FF
Zoro # G4871049
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Material Steel
- Load Capacity 800 lb
- Wheel Type Flat-Free
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T-240-10FF
- Zoro # G4871049
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 10" |
Details
Material | Steel |
Load Capacity | 800 lb |
Item | Reinforced Hand Truck,Loop,Flat-Free |
Wheel Type | Flat-Free |
Hand Truck Handle Type | Loop |
Description
Reinforced Hand Truck,Loop,Flat-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- ALERA Alera SW690004 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (SW690004)
- Little Giant Hand Trucks