Shop All Work Tables
Little Giant
Recving Station, Stationry, Pwder Coat, Gr
Mfr # RS-2436-LL
Zoro # G3472546
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Method of Construction Welded
- Number of Shelves 0
- Finish Powder Coated
- Cabinet Door Type Open Face Cabinet
- Writing Surface Slope 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RS-2436-LL
- Zoro # G3472546
- Country of Origin United States
- Category Work Tables
Dimensions
Height (In.) | 39-1/2 to 42-1/2 |
Width (In.) | 36 |
Overall Depth | 24 in |
Overall Width | 36 in |
Writing Surface Height | 39 1/2 in |
Overall Height | 51 1/2 in |
Depth (In.) | 24 |
Shelf WxD | 24 in x 36 in |
Writing Surface Height from Ground | 39 1/2 in |
Description
Shop Desk, Number of Doors 0, Number of Shelves 0, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 1, Number of Drawers 0, Overall Depth 24 in, Overall Height 51 1/2 in, Overall Width 36 in, Panel Material Thickness 12 ga, Writing Surface Height from Ground 39 1/2 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel, Drawer Depth Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard, Swing Panel (6YB76)
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB101IV)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- DURHAM MFG Workbench, Steel, 72" W, 36" D (HDWB36724DR95)
- Little Giant Work Tables